
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Spring Centered Function
Voltage & Frequency | 24 VDC |
AC/DC | DC |
Actuator Type | Solenoid |
Temperature Range [Min] | -40 °F |
Reducer Module | No |
Compatible Fluids | Petroleum Oil |
Watt Rating | 30 W |
Manual Override | Plain Override |
Pressure [Max] | 5000 psi |
Performance | High Performance |
Fluid Cleanliness | 19/17/14 micron |
Spool Spring Arrangement Code | C |
Temperature Range [Max] | 230 °F |
Operation | Pilot Operated |
Mounting | Subplate/Manifold Mount |
Pilot/Drain | External Pilot/Internal Drain |
Body Material | Ductile Iron |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
NFPA Size | D08 |
Seal Material | Buna-N |
Actuation Identification | Solenoid A, Solenoid B |
Model No. | DG5V-8-H-2C-K-M-FW-H-10 |
Rated Flow [Max] | 175 gal/min |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
No. of Stages | Two Stage |
Function | Spring Centered |
Leakage | High Performance |
Weight | 32.78 LB |
