
- Cartridge Valve Cover
- CVCS Series
- Normally Open Function
- 63 mm Port Size
- SAE Port Type
Body Material | Cast Bars |
Insert Type | Directional |
Valvistor | No |
Seal Material | Buna-N |
Cover Function | Direction Control W/ Pilot Control |
Series | CVCS |
Insert Ratio | 1:1.5 |
Port Size | 63 mm |
Function | Normally Open |
Port Type | SAE |
Temperature Range [Max] | 158 °F |
Compatible Fluids | Water Glycol, Water-In-Oil Emulsion Fluids And Petroleum Oil |
Model No. | CVCS-63-D3-20 |
Spool Position Sensor | No |
Temperature Range [Min] | -4 °F |
Zero Leak | No |
Fluid Cleanliness | 18/16/13 micron |
Leakage | Standard |
Adjustment | No |
Pressure Rating | 5000 psi |
Flow [Max] | 920 gal/min |
Weight | 22.25 LB |
