
- Series V2010 Flange Mounted Tandem Vane Pump
- Right Hand (CW)
- 7/8" Shaft, 13 Tooth Splined
- 16.5 gpm @ 1,800 rpm
- SAE B, 2 Bolt
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Minor Diameter [Max] | 0.7335 in |
Mounting | Flange Mount |
Shaft Dia. | 0.875 in |
Major Diameter [Min] | 0.872 in |
Shaft Seal Type | Single Shaft Seal |
Major Diameter [Max] | 0.873 in |
Displacement Shaft End (cu in/revolution) | 2.22 |
Displacement Cover End (cu in/revolution) | 1.19 |
Mounting Flange | SAE B, 2 Bolt |
Spline Description | 16/32 |
Port Orientation - Cover End | Outlet 45° CCW from Inlet |
Model No. | V2010-1F11S6S-11CB12 |
Shaft Length | 1 5/16 in |
Rotation | Right Hand (CW) |
Port Size | 1 1/2 |
Pilot Type | N/A |
Seal Material | Buna-N |
Controlled Flow Rate | N/A |
Port Orientation - Shaft End | Outlet Inline w/Inlet |
Minor Diameter | 0.728 in |
Minor Diameter [Min] | 0.7225 in |
Cover End Flow @ RPM | 6 gal/min @ 1200 rpm, 9 gal/min @ 1800 rpm |
Relief Valve Setting | N/A |
Pump Series | V2010 |
Pressure Port Size, Cover End | 1/2 in SAE O-Ring |
Port Type | Flange |
Shaft Key | N/A |
Shaft End Flow @ RPM | 11 gal/min @ 1200 rpm, 16.5 gal/min @ 1800 rpm |
Manufacturer Part No. | V2010-1F11S6S-11CB12 |
Pressure Port Size, Shaft End | 3/4 in SAE O-Ring |
Shaft Type | 13 Tooth Splined |
Weight | 30.0 LB |
