
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Single Solenoid
- 2-Position Spring Offset, End to End Function
Temperature Range [Max] | 158 °F |
Manual Override Option Code | None |
Port Restrictor Plug Code | None |
Tank Port Rating | 3046 |
Mounting | Subplate/Manifold Mount |
Model No. | DG4V 3 7A M FW B6 60 |
Pressure [Max] | 5000 psi |
Indicator Lights | No |
Solenoid Energization Code | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Spool Spring Arrangement Code | A |
Manual Override | Plain Override |
Solenoid Code | B |
Housing Code | W |
Valve Type | High-Performance |
Seal Material | Buna-N |
Mechanical Options | None |
Port T Pressure Rating | 3000 psi |
Performance | High Performance |
Rated Flow [Max] | 20 gal/min |
Coil Type Code | F |
Body Material | Gray Iron |
Electrical Connection | No Connector |
Actuation Identification | Solenoid B |
Response Time | 15 to 23 ms |
EN Code | None |
Fluid Cleanliness | 19/17/14 micron |
AC/DC | AC |
Function Code | 7 |
Center Position | P to A & B, T Blocked |
Pilot/Drain | None |
Actuator Type | Solenoid |
Crossover | P to A or B, T & A or B Blocked |
Design No. | 60 |
Electrical Connector Code | None |
Reducer Module | No |
No. of Stages | Single Stage |
Port T Code | 6 |
Surge Suppressor/Damper Code | None |
Spool Indicator Switch Code | None |
Surge Suppressor/Damper | None |
Port Restrictor Plugs | None |
Spool Shift Timing | N/A |
Coil Rating Code | B |
Solenoid Indicator Lights Code | None |
NFPA Size | D03 |
Function | 2-Position Spring Offset, End to End |
Compatible Fluids | Petroleum Oil |
Leakage | Standard Performance |
Temperature Range [Min] | -4 °F |
Cycle Rate [Max] | N/A |
Spool Code | 7 |
Solenoid | Single |
Operation | Solenoid Operated |
Weight | 3.354 LB |
