
- D05 Single Relief Valve
- Pressure Limited in Pressure Port
- Drained into Tank Port
- 60-4,500 psi
- Screw w/Locknut Adjustment
description
- Relief valves limit the maximum pressure in a system. These are mainly used to prevent high pressures from damaging system components and provide a path to reservoir. When these valves are used with a pressure-compensated pump, the pressure should be set approximately 10% higher than the pump compensator. Cross port relief valves are mainly used in motor circuits to prevent over pressurization. Sequence valves allow fluid to pass once the inlet pressure to the valve reaches the preset pressure. Pressure-reducing valves only allow pressure to pass up to the preset level. These valves are ideal to reduce the pressure in a particular circuit requiring a lower pressure.
includes
- Have all the internal passages necessary to serve the directional valve topping them
- Mounting surfaces and port patterns are international standards
compliances
- 0
Pressure Limited In | Pressure Port |
Valve Type | Relief Valve "P" to "T" |
Pressure Limited In, Dual | N/A |
Remote Control Port | No |
Model No. | DGMC-5-PT-GW-S-30 |
Gage Port | SAE-4 |
Relief Function | Single |
Adjustment Type, Dual | N/A |
Family Name | Vickers D05 SystemStak™ Valves |
Design No. | 30 |
Manufacturer Part No. | DGMC-5-PT-GW-S-30 |
Interface | D05 |
Pressure Adjustment Range, Dual (psi) | N/A |
Operating Pressure [Max] | 4500 psi |
Port Drained Into | Tank Port |
External Drain, Dual | N/A |
Flow [Max] | 32 gal/min |
Pressure Adjustment Range (psi) | 60 to 4,500 |
Adjustment Type | Screw w/ Locknut |
External Drain | No |
Port Drained Into, Dual | N/A |
Weight | 6.5 LB |
