
- Single Control Flow Control Valve
- D05 Interface
- Meter-Out, Ports A & B
- Port Control on Port A
- Standard Control
description
- Flow controls adjust the amount of fluid that can pass through the valve, thereby limiting the speed of a hydraulic cylinder or motor. In most circumstances, meter in flow controls are utilized on motor circuits and meter out for cylinder circuits.
Type of Control | Standard Control |
Model No. | DGMFN-5-Y-A2W-30 |
Valve Type | Flow Control Valve "A" Port |
Interface | D05 |
Control Type | Single Control |
Type of Control, Dual | N/A |
Port Control | Port A |
Direction of Flow | Meter-Out, Ports A & B |
Manufacturer Part No. | DGMFN-5-Y-A2W-30 |
Operating Pressure [Max] | 4500 psi |
Adjustment Type, Dual | N/A |
Flow [Max] | 32 gal/min |
Adjustment Type | Screw w/ Locknut |
Family Name | Vickers D05 SystemStak™ Valves |
Port Control, Dual | N/A |
Design No. | 30 |
Weight | 6.75 LB |
