
- Pressure Relief Valve
- Pressure Relief Valve Type
Model No. | CG5V 6FW D VM U H7 11 |
Fluid Cleanliness | 19/17/14 micron |
Body Material | Cast Iron |
Valve Type | Pressure Relief |
Seal Material | Buna-N |
Weight | 0.0 LB |

Model No. | CG5V 6FW D VM U H7 11 |
Fluid Cleanliness | 19/17/14 micron |
Body Material | Cast Iron |
Valve Type | Pressure Relief |
Seal Material | Buna-N |
Weight | 0.0 LB |