
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
Coil Type | ISO 4400 |
AC/DC | DC |
Electrical Connection | DIN 43650 |
Function Code | 561 |
Housing Code | None |
Solenoid Energization Code | None |
Actuation Identification | Solenoid A, Solenoid B |
Spool Indicator Switch Code | None |
Cycle Rate [Max] | N/A |
Surge Suppressor/Damper | None |
Body Material | Gray Iron |
Port T Code | 7 |
Valve Type | High-Performance |
Coil Type Code | U |
Surge Suppressor/Damper Code | None |
Temperature Range [Max] | 158 °F |
Compatible Fluids | Petroleum Oil |
Solenoid Code | H |
Coil Rating Code | H |
Electrical Connector Code | None |
Function | 3-Position Spring Centered |
Actuator Type | Solenoid |
Port Restrictor Plug Code | None |
Spool Shift Timing | N/A |
Solenoid | Double |
Pilot/Drain | None |
Watt Rating | 30 W |
Operation | Solenoid Operated |
Mechanical Options | None |
Reducer Module | No |
Performance | High Performance |
Spool Spring Arrangement Code | C |
Model No. | DG4V 3 561C M U H7 60 |
Rated Flow [Max] | 20 gal/min |
Spool Code | 561 |
No. of Stages | Single Stage |
Port T Pressure Rating | 3000 psi |
Leakage | Standard Performance |
EN Code | None |
Indicator Lights | No |
Manual Override | Plain Override |
Pressure [Max] | 5000 psi |
Response Time | 28 to 45 ms |
Temperature Range [Min] | -4 °F |
Solenoid Indicator Lights Code | None |
Manual Override Option Code | None |
Port Restrictor Plugs | None |
Tank Port Rating | 3046 |
Voltage & Frequency | 24 VDC |
NFPA Size | D03 |
Mounting | Subplate/Manifold Mount |
Design No. | 60 |
Fluid Cleanliness | 19/17/14 micron |
Seal Material | Buna-N |
Weight | 5.0 LB |
