
- D03 Dual Relief Valve
- Pressure Limited in Port A
- Drained into Tank Port
- 43.5-1,450 psi
- Screw w/Locknut Adjustment
Relief Function | Dual |
Pressure Adjustment Range (psi) | 43.5 to 1,450 |
Port Drained Into | Tank Port |
External Drain | No |
Remote Control Port | No |
Manufacturer Part No. | DGMC2-3-AT-BW-BT-BW-41 |
Port Drained Into, Dual | Tank Port |
Valve Type | Relief Valve |
Design No. | 41 |
Adjustment Type, Dual | Screw w/Locknut |
Pressure Limited In, Dual | Port B |
Adjustment Type | Screw w/ Locknut |
External Drain, Dual | No |
Pressure Adjustment Range, Dual (psi) | 43.5-1,450 |
Gage Port | None |
Pressure Limited In | Port A |
Model No. | DGMC2-3-AT-BW-BT-BW-41 |
Interface | D03 |
Weight | 3.3 LB |
