
- D05 Pressure Reducing Valve
- Pilot Control is on Port B
- Pressure Adjustment Range is 125-1,450 psi
- Handknob Adjustment on Port B End
- G1/8 Gage Port
Pressure Adjustment Range (psi) | 125 to 1,450 |
Interface | D05 |
External Drain | No |
Model No. | DGMX2-5-PB-BH-B-30 |
Remote Control Port | No |
Adjuster Location | Port B End |
Adjustment Type | Handknob |
Pilot Control | Port B |
Valve Type | Pressure Reducing Valve |
Manufacturer Part No. | DGMX2-5-PB-BH-B-30 |
Gage Port | G1/8 |
Port Control | Pressure Port |
Design No. | 30 |
Weight | 7.5 LB |
