
- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV2-10 Series
- Cartridge Only Port Size
- Pilot Operated Operation
caution
- Steel housings must be used for operating pressures above 3,000 psi
Series | PRV2-10 |
Operation | Pilot Operated |
Seal Material | Buna-N |
Seal Kit Viton | 889599 |
Model No. | PRV2 10 I 0 20 |
Pressure [Max] | 3500 psi |
Housing Material | Cartridge Only |
Type | Pressure Reducing/Relieving Valve |
Cavity | C-10-3 |
Adjustment Type | Internal |
Manufacturer Part No. | PRV2-10-I-0-20/ |
Port Size | Cartridge Only |
Pressure Setting | 1050 psi |
Cracking Pressure [Max] | 2000 psi |
Seal Kit Buna | 565804 |
Cracking Pressure [Min] | 100 psi |
Flow [Max] | 10 gal/min |
Weight | 0.54 LB |
