
- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV10-10 Series
- Cartridge Only Port Size
- Direct Acting, Normally Closed Operation
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Series | PSV10-10 |
Cavity | C-10-4 |
Model No. | PSV10-10-S-0-12/ |
Pressure [Max] | 3000 psi |
Seal Kit Buna | 889625 |
Manufacturer Part No. | PSV10-10-S-0-12/ |
Seal Kit Viton | 566080 |
Housing Material | Cartridge Only |
Pressure Setting | 700 psi |
Sequence Pressure [Max] | 1200 psi |
Adjustment Type | Screw |
Pilot/Drain | External Pilot/External Drain |
Seal Material | Buna-N |
Type | Pressure Sequence Valve |
Port Size | Cartridge Only |
Flow [Max] | 6 gal/min |
Operation | Direct Acting, Normally Closed |
Sequence Pressure [Min] | 200 psi |
Weight | 0.6 LB |
