
- Direction Control Valve
- Pilot To Shift Valve Type
- PTS2-16 Series
- 35 gal/min Maximum Flow
Style | 3-Way, 2-Position |
Leakage | 164 cc/min maximum @ 210 bar |
Model No. | PTS2-16-0-80 |
Installation | Screw-in Cartridge |
Seal Type | Buna-N |
Pilot Pressure | 80 psi |
Valve Torque into Cavity | 47 to 54 Nm |
Valve Type | Pilot To Shift |
Temperature Range [Max] | 248 °F |
No. of Housing Ports | 4 |
Pilot/Drain | Internal Drain |
Valve Material | Cartridge only |
Cavity | C-16-4 |
Series | PTS2-16 |
Pressure [Max] | 3000 psi |
Recommend Filtration Level | 18/16/13 microns |
No. of Valve Ports | 4 |
Temperature Range [Min] | -40 °F |
Port Type | Cartridge Only |
Flow [Max] | 35 gal/min |
Weight | 0.0 LB |
