
- Pressure Control Valve
- Pressure Relief Valve Type
- RV1-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Type | Pressure Relief Valve |
Body Type | 1 |
Valve Material | Cartridge only |
Manufacturer Part No. | RV1-10-F-0-36/18 |
Operation | Direct Acting |
Flow [Max] | 8 gal/min |
Operating Pressure [Min] | 493 psi |
Cracking Pressure [Min] | 500 psi |
Port Size | Cartridge Only |
Cavity | C-10-2 |
Model No. | RV1-10-F-0-30/18 |
Pressure Setting | 1769 psi |
Temperature Range [Max] | 248 °F |
No. of Valve Ports | 2 |
Leakage | 0.25 cc/min |
Temperature Range [Min] | -40 °F |
Recommend Filtration Level | 18/16/13 microns |
No. of Housing Ports | 2 |
Pilot Ratio | 100:1 |
Valve Torque into Cavity | 47 to 54 Nm |
Seal Material | Buna-N |
Cracking Pressure [Max] | 3600 psi |
Adjustment Type | Factory Set |
Housing Material | Cartridge Only |
Installation | Screw-in Cartridge |
Series | RV1-10 |
Seal Kit Buna | 565803 |
Operating Pressure [Max] | 3046 psi |
Seal Kit Viton | 566086 |
Pressure [Max] | 3046 psi |
Port Type | Cartridge Only |
Style | Poppet |
Weight | 0.48 LB |
