
- Pressure Control Valve
- Pressure Relief Valve Type
- RV2-10 Series
- Cartridge Only Port Size
- Pilot Operated Operation
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Series | RV2-10 |
Operation | Pilot Operated |
Body Type | 1 |
Housing Material | Cartridge Only |
Seal Kit Viton | 566086 |
Manufacturer Part No. | RV2-10-F-0-20/ |
Cavity | C-10-2 |
Flow [Max] | 30 gal/min |
Pressure Setting | 1050 psi |
Cracking Pressure [Max] | 2000 psi |
Type | Pressure Relief Valve |
Adjustment Type | Factory Set |
Pressure [Max] | 5000 psi |
Seal Kit Buna | 565803 |
Port Size | Cartridge Only |
Model No. | RV2-10-F-0-20/ |
Seal Material | Buna-N |
Cracking Pressure [Min] | 100 psi |
Weight | 0.48 LB |
