
- Pressure Control Valve
- Pressure Relief Valve Type
- RV3-10 Series
- Cartridge Only Port Size
- Direct Acting Operation
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Operation | Direct Acting |
Adjustment Type | Internal |
Pressure Setting | 3000 psi |
Flow [Max] | 20 gal/min |
Manufacturer Part No. | RV3-10-I-0-36/30 |
Housing Material | Cartridge Only |
Cavity | C-10-2 |
Seal Kit Buna | 565803 |
Cracking Pressure [Min] | 600 psi |
Pressure [Max] | 3600 psi |
Port Size | Cartridge Only |
Series | RV3-10 |
Model No. | RV3-10-I-0-36/30 |
Cracking Pressure [Max] | 3600 psi |
Seal Material | Buna-N |
Cage Seals | Single Backup Ring |
Seal Kit Viton | 566086 |
Type | Pressure Relief Valve |
Body Type | 10 |
Style | Poppet |
Weight | 0.48 LB |
