- Pressure Control Valve
- Counterbalance Valve Type
- Proportional Actuation Option
- 51 to 1000 psi Pressure Adjustment Range
- Screw Adjustment Type
| Model No. | DGMR-3-TA-BW-B-40 |
| Valve Type | Counterbalance |
| Pressure Adjustment Range (psi) | 51 to 1,000 |
| Counterbalance Type | Single |
| Body Material | Cast Iron |
| Electrical Connection | Conduit Box |
| Pressure Adjustment Range, Dual (psi) | N/A |
| Gauge Port Thread Type | BSP |
| Interface | D03 |
| Adjustment Type, Dual | N/A |
| Switch Connector | Yes |
| Port Control, Dual | N/A |
| Seal Material | Buna-N |
| Pilot Ratio | N/A |
| Adjustment | Yes |
| No. of Stages | Single Stage |
| Port Control | Counterbalance in T Port, Piloted from A Port |
| Design No. | 40 |
| Manufacturer Part No. | DGMR-3-TA-BW-B-40 |
| Coil Rating | 110V AC 50 Hz/120V AC 60 Hz |
| Adjustment Type | Screw |
| Actuation Option | Proportional |
| Gage Port | G1/8 |
| Performance | Standard Performance |
| External Drain | No |
| Pressure [Max] | 4500 psi |
| Weight | 3.3 LB |

