Skip to content Skip to navigation menu
Vickers SystemStak™ Dual Relief Valve

02-109848

Vickers SystemStak™ Dual Relief Valve
Item #101958064
  • D03 Dual Relief Valve
  • Pressure Limited in Port A
  • Drained into Tank Port
  • 145-2,900 psi
  • Micrometer w/Keylock Adjustment
  • No Gauge Port
  • Dual Relief Limited in Port B
  • Drained into Tank Port
  • 145-2,900 psi
+ Show More + Show Less
Vickers SystemStak™ Dual Relief Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • D03 Dual Relief Valve
  • Pressure Limited in Port A
  • Drained into Tank Port
  • 145-2,900 psi
  • Micrometer w/Keylock Adjustment
Pressure Adjustment Range (psi) 145 to 2,900
Pressure Limited In, Dual Port B
Port Drained Into Tank Port
Gage Port None
Design No. 41
Valve Type Relief Valve
Adjustment Type, Dual Micrometer w/Keylock
Adjustment Type Micrometer w/Keylock
Manufacturer Part No. DGMC2-3-AT-CK-BT-CK-41
External Drain No
Pressure Limited In Port A
Pressure Adjustment Range, Dual (psi) 145-2,900
Relief Function Dual
Model No. DGMC2-3-AT-CK-BT-CK-41
External Drain, Dual No
Interface D03
Port Drained Into, Dual Tank Port
Remote Control Port No
Weight 3.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison