These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
AC/DC
AC
Rated Flow [Max]
21 gal/min
Seal Material
Buna-N
Pressure [Max]
5075 psi
Coil Type Code
U
Coil Type
DIN 43650
Pilot/Drain
None
Port T Code
6
Reducer Module
N/A
Electrical Options
None
Overrides
No Overrides
Spool Spring Arrangement Code
C
NFPA Size
D03
Cycle Rate [Max]
N/A
Pilot Valve Type
N/A
Solenoid Indicator Lights Code
None
EN Code
None
Electrical Connector Code
None
Indicator Lights
No
Function Code
6
Pressure Port Check Valve Pressure
N/A
Design No.
60
Solenoid Energization Code
V
Function
3-Position Spring Centered
Housing Code
None
Electrical Connection
DIN 43650
Operation
Solenoid Operated
Voltage & Frequency
110/120 VAC – 50/60 Hz
Crossover
P Blocked, A or B to T
Center Position
P Blocked, A & B to T
Spool Code
6
Mechanical Options
None
Response Type
Standard Response
Spool Indicator Switch Code
None
Port T Pressure Rating
3000 psi
Surge Suppressor/Damper
None
Port Restrictor Plug Code
None
Manual Override Option Code
H
Actuator Type
Solenoid
Coil Rating Code
B
Spool Shift Timing
N/A
Surge Suppressor/Damper Code
None
Valve Type
High-Performance
Solenoid Code
B
Port Restrictor Plugs
None
Solenoid
Double
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back