- Check Valve
- Poppet Style
- 10 mm Size
- NPTF Port Type
| Flow [Max] | 12 gal/min |
| Model No. | SPC1-10-P-2 |
| Seal Material | Buna-N |
| Pilot Piston Seal | No |
| Style | Poppet |
| Port Type | NPTF |
| Size | 10 mm |
| Port Size | 1/4 in |
| Series | SPC1-10 |
| Weight | 0.0 LB |
| Flow [Max] | 12 gal/min |
| Model No. | SPC1-10-P-2 |
| Seal Material | Buna-N |
| Pilot Piston Seal | No |
| Style | Poppet |
| Port Type | NPTF |
| Size | 10 mm |
| Port Size | 1/4 in |
| Series | SPC1-10 |
| Weight | 0.0 LB |