- Solenoid Valve
- 4-Way, 2-Position Valve Type
- Direct Acting Actuation
- Spool
description
- Four-way, two-position, direct-acting, spool-type, screw-in cartridge solenoid valve. In the de-energized position, port 3 is open to port 4 and port 2 is open to port 1. In the energized position all ports are blocked.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Cartridge Valve Series | SV3-10-4 |
| Valve Type | 4-Way, 2-Position |
| Cavity | C-10-4 |
| Temperature Range [Min] | -40 °F |
| Model No. | SV3-10-4-0-24DG |
| Actuation | Direct Acting |
| Filter Option | None |
| Poppet/Spool | Spool |
| Seal Kit Viton | 566080 |
| Size Designation | 10 |
| Watt Rating | 23 W |
| Valve Voltage Rating | 24 VDC |
| Series | J Series |
| Housing No. | N/A |
| Coil Series | Use J Series, 23 W |
| Flow [Max] | 6 gal/min |
| Seal Kit Buna | 889625 |
| Manual Override | No Manual Override |
| Housing Material | Aluminum |
| Pressure [Max] | 3000 psi |
| Operation | Solenoid Operated |
| Bi-Directional (2-Way Valves) | No |
| Temperature Range [Max] | 248 °F |
| Seal Material | Buna-N |
| Connector Type | DIN 43650-A |
| Weight | 0.0 LB |

