Skip to content Skip to navigation menu
Vickers by Danfoss02-112783

02-112783

Vickers Pressure Control Cartridge Valve
Item #101960851
  • Pressure Control Valve
  • Pressure Sequence Valve Type
  • PSV4-10 Series
  • Cartridge Only Port Size
  • Direct Acting Operation
Vickers by Danfoss02-112783
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Sequence Valve Type
  • PSV4-10 Series
  • Cartridge Only Port Size
  • Direct Acting Operation

caution

  • Each installation should be designed so that the heated section of the heater is totally immersed at all times to avoid heater failure and/or possible damage to the fluid in the tank
Sequence Pressure [Min] 100 psi
Seal Kit Viton 889599
Seal Kit Buna 565804
Cavity C-10-3
Port Size Cartridge Only
Pilot/Drain External Pilot/Internal Drain
Type Pressure Sequence Valve
Adjustment Type Screw
Seal Material Buna-N
Model No. PSV4 10 S 9
Housing Material Cartridge Only
Manufacturer Part No. PSV4-10-S-0-9/
Pressure [Max] 5600 psi
Sequence Pressure [Max] 900 psi
Operation Direct Acting
Pressure Setting 500 psi
Series PSV4-10
Flow [Max] 4 gal/min
Weight 0.53 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison