- RV2-10 Series Relief Valve
- Pilot Operated
- C-10-2 Cavity
- Buna-N Seals
- Cap Adjustment
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Cracking Pressure [Max] | 5000 psi |
| Adjustment Type | Cap |
| Body Type | 1 |
| Flow [Max] | 30 gal/min |
| Seal Kit Buna | 565803 |
| Series | RV2-10 |
| Seal Material | Buna-N |
| Housing Material | Cartridge Only |
| Model No. | RV2-10-C-0-50/24.5 |
| Seal Kit Viton | 566086 |
| Pressure [Max] | 5000 psi |
| Port Size | Cartridge Only |
| Operation | Pilot Operated |
| Manufacturer Part No. | RV2-10-C-0-50/24.5 |
| Cracking Pressure [Min] | 500 psi |
| Type | Relief Valve |
| Cavity | C-10-2 |
| Pressure Setting | 2450 psi |
| Weight | 0.48 LB |

