- Proportional Valve
- ERV1 10 30 0 00 Model Code
- Pressure Relief Valve Control Type
- Electrically Operated Operation
| No. of Valve Ports | 2 |
| Pressure [Max] | 3000 psi |
| Operation | Electric |
| Fluid Cleanliness | 18/16/13 micron |
| No. of Housing Ports | 2 |
| Control Type | Pressure Relief Valve |
| Temperature Range [Max] | 248 °F |
| Model No. | ERV1 10 30 0 00 |
| Installation | Screw-in Cartridge |
| Port Type | Cartridge Only |
| Valve Material | Cartridge only |
| Rated Flow | 15 gal/min |
| Seal Material | Buna-N |
| Cavity | C-10-2 |
| Style | Spool |
| Temperature Range [Min] | -40 °F |
| Series | ERV1 |
| Weight | 1.1 LB |

