- Pressure Control Valve
- Pressure Relief Valve Type
- RV1-10 Series
- Cartridge Only Port Size
- Direct Acting Operation
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Pressure [Max] | 3000 psi |
| Cracking Pressure [Max] | 900 psi |
| Seal Kit Buna | 565803 |
| Operation | Direct Acting |
| Seal Material | Buna-N |
| Cavity | C-10-2 |
| Manufacturer Part No. | RV1-10-C-0-9/ |
| Type | Pressure Relief Valve |
| Port Size | Cartridge Only |
| Seal Kit Viton | 566086 |
| Model No. | RV1-10-C-0-9/ |
| Adjustment Type | Cap |
| Cracking Pressure [Min] | 100 psi |
| Housing Material | Cartridge Only |
| Flow [Max] | 8 gal/min |
| Series | RV1-10 |
| Body Type | 1 |
| Pressure Setting | 500 psi |
| Weight | 0.48 LB |

