- Solenoid Valve
- 4-Way, 2-Position Valve Type
- Direct Acting Actuation
- Spool
description
- Four-way, two-position, direct-acting, spool-type, screw-in cartridge solenoid valve. In the de-energized position, flow is allowed between port 1 and port 4 while port 2 and port 3 are blocked. In the energized position port 3 is open to port 4 and port 2 is open to port 1.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Valve Type | 4-Way, 2-Position |
| Cartridge Valve Series | SV4-10-4 |
| Cavity | C-10-4 |
| Bi-Directional (2-Way Valves) | No |
| Size Designation | 10 |
| Model No. | SV4 10 4 O 12DG |
| Temperature Range [Max] | 248 °F |
| Seal Kit Buna | 889625 |
| Flow [Max] | 6 gal/min |
| Poppet/Spool | Spool |
| Valve Voltage Rating | 12 VDC |
| Connector Type | DIN 43650-A |
| Actuation | Direct Acting |
| Seal Kit Viton | 566080 |
| Seal Material | Buna-N |
| Housing No. | N/A |
| Manual Override | No Manual Override |
| Pressure [Max] | 3000 psi |
| Housing Material | Aluminum |
| Operation | Solenoid Operated |
| Temperature Range [Min] | -40 °F |
| Series | J Series |
| Filter Option | None |
| Coil Series | Use J Series, 23 W |
| Watt Rating | 23 W |
| Weight | 0.0 LB |

