- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV8-10 Series
- SAE-6 Port Size
- SAE Port Type
caution
- In certain circumstances, tooth clutches can be engaged at differential speeds
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
| Port Size | SAE-6 |
| Seal Kit Buna | 889625 |
| Pressure Setting | 125 psi |
| Pressure [Max] | 3000 psi |
| Seal Kit Viton | 566080 |
| Type | Pressure Sequence Valve |
| Series | PSV8-10 |
| Seal Material | Buna-N |
| Adjustment Type | Screw |
| Operation | Direct Acting, Normally Open |
| Housing Material | Aluminum |
| Sequence Pressure [Min] | 50 psi |
| Sequence Pressure [Max] | 200 psi |
| Port Type | SAE |
| Flow [Max] | 6 gal/min |
| Manufacturer Part No. | PSV8-10-S-6T-2/ |
| Cavity | C-10-4 |
| Model No. | PSV8-10-S-6T-2/ |
| Pilot/Drain | External Pilot/External Drain |
| Weight | 0.6 LB |

