Skip to content Skip to navigation menu
Vickers by Danfoss02-125502-5

02-125502-5

VT Series Single Unit Thru-Drive Vane Pump
Item #103319375
  • Series 35VT LH (CCW) Thru-Drive Vane Pump
  • 52.5 gpm @ 1,800 rpm
  • 1 3/8" Shaft, Straight w/Key
  • SAE C, 2 Bolt Mounting
  • SAE A, 2 Bolt Rear Pump Mounting
  • Outlet Port is Opposite Inlet Port
  • Adapter Mounting Rotated 45° CW w/Respect to Mounting Flange
+ Show More + Show Less
Vickers by Danfoss02-125502-5
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 35VT LH (CCW) Thru-Drive Vane Pump
  • 52.5 gpm @ 1,800 rpm
  • 1 3/8" Shaft, Straight w/Key
  • SAE C, 2 Bolt Mounting
  • SAE A, 2 Bolt Rear Pump Mounting

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Seal Material Buna-N
Mounting Flange SAE C, 2 Bolt
Mounting Flange Mount
Design No. 22
Displacement (in³/rev) 6.83
Rotation Left Hand (CCW)
Pump Series 35VT
Port Size 3
Shaft Seal Type Single Shaft Seal
Shaft Type Straight w/ Key
Rear Pump Mounting Adapter SAE A, 2 Bolt
Shaft Key 5/16 in
GPM @ Speed 52.5 gpm @ 1800 rpm
Adapter Mounting Orientation Rotated 45° CW w/Respect to Mounting Flange
Outlet Port Position Opposite Inlet Port
Shaft Length 3 in
Model No. 35VTAS35A-2203AA22L
Manufacturer Part No. 35VTAS35A-2203AA22L
Pressure Port 1 1/4 in Flange
Pressure [Max] 2500 psi
Port Type Flange
Flow @ RPM 35 gpm @ 1200 rpm
Shaft Dia. 1.375 in
Weight 63.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison