Skip to content Skip to navigation menu
Vickers by Danfoss02-125553-5

02-125553-5

VQT Series Single Unit Thru-Drive Vane Pump
Item #101948892
  • Series 35VQT LH (CCW) Thru-Drive Vane Pump
  • 37.5 gpm @ 1,800 rpm
  • 1.226" Shaft, 14 Tooth Splined
  • SAE C, 2 Bolt Mounting
  • SAE B, 2 Bolt Rear Pump Mounting
  • Outlet Port is Opposite Inlet Port
  • Adapter Mounting Inline w/Mounting Flange
+ Show More + Show Less
Vickers by Danfoss02-125553-5
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 35VQT LH (CCW) Thru-Drive Vane Pump
  • 37.5 gpm @ 1,800 rpm
  • 1.226" Shaft, 14 Tooth Splined
  • SAE C, 2 Bolt Mounting
  • SAE B, 2 Bolt Rear Pump Mounting

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Shaft Key N/A
Adapter Mounting Orientation Inline w/Mounting Flange
Flow @ RPM 25 gpm @ 1200 rpm
Shaft Dia. 1.226 in
Pressure [Max] 3000 psi
Seal Material Buna-N
Port Size 3
Mounting Flange SAE C, 2 Bolt
Displacement (in³/rev) 4.98
Mounting Flange Mount
Shaft Length 1.875 in
Pressure Port 1 1/4 in Flange
Pump Series 35VQT
Shaft Type 14 Tooth Splined
Manufacturer Part No. 35VQTBS25A-2297AA20L
Rotation Left Hand (CCW)
Port Type Flange
Shaft Seal Type Single Shaft Seal
Design No. 20
Outlet Port Position Opposite Inlet Port
Model No. 35VQTBS25A-2297AA20L
Rear Pump Mounting Adapter SAE B, 2 Bolt
Weight 63.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison