- Single Unit Vane Pumps - Thru-Drive Type
- 35VQT Pump Series
- Left Hand (CCW) Rotation
- 1.226 in Shaft Diameter
- 14 Tooth Splined Shaft Type
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
| Shaft Dia. | 1.226 in |
| Shaft Seal Type | Single Shaft Seal |
| Manufacturer Part No. | 35VQTBS21A-2297AA20L |
| Flow @ RPM | 21 gpm @ 1200 rpm |
| Pressure [Max] | 3000 psi |
| Shaft Type | 14 Tooth Splined |
| Rear Pump Mounting Adapter | SAE B, 2 Bolt |
| Seal Material | Buna-N |
| Mounting Flange | SAE C, 2 Bolt |
| Displacement (in³/rev) | 4.1 |
| Shaft Key | N/A |
| Port Size | 3 |
| Port Type | Flange |
| Pressure Port | 1 1/4 in Flange |
| Adapter Mounting Orientation | Inline w/Mounting Flange |
| Mounting | Flange Mount |
| Configuration | Single |
| Model No. | 35VQTBS21A-2297AA20L |
| Pump Series | 35VQT |
| Rotation | Left Hand (CCW) |
| Shaft Length | 1.875 in |
| Design No. | 20 |
| Outlet Port Position | Opposite Inlet Port |
| Weight | 63.0 LB |

