- Series 45VT RH (CW) Thru-Drive Vane Pump
- 90 gpm @ 1,800 rpm
- 40 mm Shaft, Straight w/Key
- 224 mm ISO Flange Mounting
- SAE B, 2 Bolt Rear Pump Mounting
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
| Shaft Length | 82 mm |
| Displacement (in³/rev) | 11.75 |
| Outlet Port Position | Opposite Inlet Port |
| Shaft Key | 12 mm |
| Pressure [Max] | 2500 psi |
| Seal Material | Buna-N |
| Manufacturer Part No. | 45VTBM60AM-2292NAB 22R |
| Adapter Mounting Orientation | Rotated 90° w/Respect to Mounting Flange |
| Shaft Seal Type | Single Shaft Seal |
| Model No. | 45VTBM60AM-2292NAB 22R |
| Pump Series | 45VT |
| Port Size | 3 1/2 |
| Mounting Flange | 224 mm ISO Flange |
| Port Type | Flange, Metric Threads |
| Design No. | 22 |
| Pressure Port | 1 1/2 in Flange, Metric Threads |
| Shaft Type | Straight w/ Key |
| Rotation | Right Hand (CW) |
| Rear Pump Mounting Adapter | SAE B, 2 Bolt |
| Shaft Dia. | 40 mm |
| Mounting | Flange Mount |
| Flow @ RPM | 60 gpm @ 1200 rpm |
| Weight | 75.0 LB |

