Skip to content Skip to navigation menu
Vickers by Danfoss02-125626-R

02-125626-R

VT Series Single Unit Thru-Drive Vane Pump
Item #103319276
  • Series 45VT LH (CCW) Thru-Drive Vane Pump
  • 75 gpm @ 1,800 rpm
  • 1 1/4" Shaft, 14 Tooth Splined
  • SAE C, 2 Bolt Mounting
  • SAE C, 2 Bolt Rear Pump Mounting
  • Outlet Port is Inline w/Inlet
  • Adapter Mounting Inline w/Mounting Flange
+ Show More + Show Less
Vickers by Danfoss02-125626-R
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 45VT LH (CCW) Thru-Drive Vane Pump
  • 75 gpm @ 1,800 rpm
  • 1 1/4" Shaft, 14 Tooth Splined
  • SAE C, 2 Bolt Mounting
  • SAE C, 2 Bolt Rear Pump Mounting

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Shaft Dia. 1.25 in
Flow @ RPM 50 gpm @ 1200 rpm
Outlet Port Position Inline w/Inlet
Rear Pump Mounting Adapter SAE C, 2 Bolt
Adapter Mounting Orientation Inline w/Mounting Flange
Pump Series 45VT
Displacement (in³/rev) 9.85
Manufacturer Part No. 45VTCS50A-2297CA 22L
Seal Material Buna-N
Shaft Key N/A
Design No. 22
Shaft Type 14 Tooth Splined
Rotation Left Hand (CCW)
Shaft Seal Type Single Shaft Seal
Mounting Flange Mount
Port Size 3 1/2
Pressure Port 1 1/2 in Flange
Model No. 45VTCS50A-2297CA 22L
Port Type Flange
Shaft Length 1.83 in
Mounting Flange SAE C, 2 Bolt
Pressure [Max] 2500 psi
Weight 75.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison