Skip to content Skip to navigation menu
Vickers by Danfoss02-125650-1

02-125650-1

VQT Series Single Unit Thru-Drive Vane Pump
Item #101968314
  • Series 45VQT RH (CW) Thru-Drive Vane Pump
  • 63 gpm @ 1,800 rpm
  • 1 1/2" Shaft, Straight w/Key
  • SAE C, 2 Bolt Mounting
  • SAE C, 2 Bolt Rear Pump Mounting
  • Outlet Port is Opposite Inlet Port
  • Adapter Mounting Inline w/Mounting Flange
+ Show More + Show Less
Vickers by Danfoss02-125650-1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 45VQT RH (CW) Thru-Drive Vane Pump
  • 63 gpm @ 1,800 rpm
  • 1 1/2" Shaft, Straight w/Key
  • SAE C, 2 Bolt Mounting
  • SAE C, 2 Bolt Rear Pump Mounting

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Port Size 3 1/2
Rear Pump Mounting Adapter SAE C, 2 Bolt
Design No. 20
Adapter Mounting Orientation Inline w/Mounting Flange
Displacement (in³/rev) 8.46
Seal Material Buna-N
Model No. 45VQTCS42A-2203AA20R
Port Type Flange
Flow @ RPM 42 gpm @ 1200 rpm
Shaft Seal Type Single Shaft Seal
Rotation Right Hand (CW)
Outlet Port Position Opposite Inlet Port
Shaft Dia. 1.5 in
Shaft Length 3.5625 in
Shaft Type Straight w/ Key
Pump Series 45VQT
Shaft Key 3/8 in
Manufacturer Part No. 45VQTCS42A-2203AA20R
Pressure Port 1 1/2 in Flange
Mounting Flange Mount
Mounting Flange SAE C, 2 Bolt
Pressure [Max] 2500 psi
Weight 75.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison