Skip to content Skip to navigation menu
Vickers by Danfoss02-126022-1

02-126022-1

Vickers Fixed Displacement Double Vane Pump
Item #103321502
  • Series 3525VQ Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/4" Shaft, 14 Tooth Splined
  • 52.5 gpm @ 1,800 rpm
  • SAE C, 2 Bolt
  • Inlet Port is 3" Flange
  • Shaft End Port: Outlet Opposite Inlet
  • Cover End Port: Outlet 135° CCW from Inlet
+ Show More + Show Less
Vickers by Danfoss02-126022-1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 3525VQ Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/4" Shaft, 14 Tooth Splined
  • 52.5 gpm @ 1,800 rpm
  • SAE C, 2 Bolt

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Model No. 3525VQS35A21S-297AA21
Integral Valve Configuration w/o Integral Valves
Port Size 3
Minor Diameter [Min] N/A
Minor Diameter 1.04 in
Seal Material Buna-N
Spline Description 12/24
Shaft Seal Type Double Shaft Seal
Major Diameter [Min] 1.223 in
Shaft Dia. 1.25 in
Cover End Flow @ RPM 21 gal/min @ 1200 rpm, 31.5 gal/min @ 1800 rpm
Displacement Shaft End (cu in/revolution) 6.88
Port Orientation - Shaft End Outlet Opposite Inlet
Pilot Type SAE J744 Pilot
Mounting Flange SAE C, 2 Bolt
Relief Valve Setting N/A
Shaft Length 1 11/16 in
Pressure Port Size, Shaft End 1 1/4 in Flange
Displacement Cover End (cu in/revolution) 4.12
Pump Series 3525VQ
Pressure Port Size, Cover End 1 in Flange
Major Diameter [Max] 1.229 in
Shaft Key N/A
Rotation Right Hand (CW)
Manufacturer Part No. 3525VQS35A21S-297AA21
Shaft End Flow @ RPM 35 gal/min @ 1200 rpm, 52.5 gal/min @ 1800 rpm
Shaft Type 14 Tooth Splined
Port Type Flange
Port Orientation - Cover End Outlet 135° CCW from Inlet
Mounting Flange Mount
Minor Diameter [Max] N/A
Controlled Flow Rate N/A
Weight 76.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison