- Pressure Relief Valve
- 113.5 gal/min Maximum Flow
| Model No. | CG5 062A F M FW B5 100 |
| Flow [Max] | 113.50 gal/min |
| Valve Mount Type | Subplate/Manifold Mounted |
| Seal Material | Buna-N |
| Valve Type | Pressure Relief |
| Leakage | Standard |
| Weight | 0.0 LB |
| Model No. | CG5 062A F M FW B5 100 |
| Flow [Max] | 113.50 gal/min |
| Valve Mount Type | Subplate/Manifold Mounted |
| Seal Material | Buna-N |
| Valve Type | Pressure Relief |
| Leakage | Standard |
| Weight | 0.0 LB |