- Series 25VQT RH (CW) Thru-Drive Vane Pump
- 18 gpm @ 1,800 rpm
- 0.855" Shaft, 13 Tooth Splined
- SAE B, 2 Bolt Mounting
- SAE A, 2 Bolt Rear Pump Mounting
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
| Port Type | Flange |
| Manufacturer Part No. | 25VQTAS12A-2297BB 20R |
| Shaft Type | 13 Tooth Splined |
| Model No. | 25VQTAS12A-2297BB 20R |
| Pressure [Max] | 3000 psi |
| Port Size | 2 1/2 |
| Outlet Port Position | 90° CCW from Inlet |
| Flow @ RPM | 12 gpm @ 1200 rpm |
| Seal Material | Buna-N |
| Pump Series | 25VQT |
| Shaft Key | N/A |
| Mounting | Flange Mount |
| Design No. | 20 |
| Adapter Mounting Orientation | Rotated 45° CCW w/Respect to Mounting Flange |
| Pressure Port | 1 in Flange |
| GPM @ Speed | 18 gpm @ 1800 rpm |
| Mounting Flange | SAE B, 2 Bolt |
| Rear Pump Mounting Adapter | SAE A, 2 Bolt |
| Rotation | Right Hand (CW) |
| Displacement (in³/rev) | 2.45 |
| Shaft Dia. | 0.855 in |
| Shaft Seal Type | Single Shaft Seal |
| Shaft Length | 1 5/16 in |
| Weight | 43.0 LB |

