Skip to content Skip to navigation menu
Vickers Fixed Displacement Double Vane Pump

02-137165-5

Vickers Fixed Displacement Double Vane Pump
Item #102004380
  • Series 2520V Flange Mounted Tandem Vane Pump
  • Left Hand (CCW)
  • 1.09" Shaft, 13 Tooth Splined
  • 18 gpm @ 1,800 rpm
  • SAE B, 2 Bolt
  • Inlet Port is 2 1/2" Code 61
  • Shaft End Port: Outlet Opposite Inlet
  • Cover End Port: Outlet 135° CCW from Inlet
+ Show More + Show Less
Vickers Fixed Displacement Double Vane Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 2520V Flange Mounted Tandem Vane Pump
  • Left Hand (CCW)
  • 1.09" Shaft, 13 Tooth Splined
  • 18 gpm @ 1,800 rpm
  • SAE B, 2 Bolt

description

  • Vickers 2520V Series pumps are double intravane pumps, which provide volumetric efficiencies of more than 90% and sound levels as low as 62 dB.

features

  • Low noise
  • Greater installation flexibility
  • High operating pressure capabilities in compact package
  • Pump rotation, port orientation and cartridge kit are field changeable
  • Self-wear compensation
  • performance does not degrade with use
Pump Series 2520V
Pilot Type Standard Pilot
Mounting Flange Mount
Shaft Length 1.75 in
Major Diameter [Min] 0.872 in
Port Type Flange
Relief Valve Setting N/A
Displacement Cover End (cu in/revolution) 1.1
Shaft Type 13 Tooth Splined
Seal Material Buna-N
Port Size 2 1/2
Mounting Flange SAE B, 2 Bolt
Port Orientation - Shaft End Outlet Opposite Inlet
Shaft Key N/A
Displacement Shaft End (cu in/revolution) 2.5
Shaft Dia. 1.09 in
Rotation Left Hand (CCW)
Shaft End Flow @ RPM 12 gal/min @ 1200 rpm, 18 gal/min @ 1800 rpm
Pressure Port Size, Shaft End 1 in Code 61
Shaft Seal Type Single Shaft Seal
Spline Description 16/32
Manufacturer Part No. 2520V12A5-11AA22L
Major Diameter [Max] 0.873 in
Minor Diameter [Min] 0.723 in
Controlled Flow Rate N/A
Model No. 2520V12A5-11AA22L
Minor Diameter [Max] 0.734 in
Minor Diameter 0.7285 in
Port Orientation - Cover End Outlet 135° CCW from Inlet
Cover End Flow @ RPM 5 gal/min @ 1200 rpm, 7.5 gal/min @ 1800 rpm
Pressure Port Size, Cover End 3/4 in Code 61
Weight 45.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison