Skip to content Skip to navigation menu
Vickers Fixed Displacement Double Vane Pump

02-137168-2

Vickers Fixed Displacement Double Vane Pump
Item #102007031
  • Series 2520V Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 7/8" Shaft, Straight w/Key
  • 18 gpm @ 1,800 rpm
  • SAE B, 2 Bolt
  • Inlet Port is 2 1/2" Code 61
  • Shaft End Port: Outlet 90° CCW from Inlet
  • Cover End Port: Outlet 45° CCW from Inlet
+ Show More + Show Less
Vickers Fixed Displacement Double Vane Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 2520V Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 7/8" Shaft, Straight w/Key
  • 18 gpm @ 1,800 rpm
  • SAE B, 2 Bolt

description

  • Vickers 2520V Series pumps are double intravane pumps, which provide volumetric efficiencies of more than 90% and sound levels as low as 62 dB.

features

  • performance does not degrade with use
  • High operating pressure capabilities in compact package
  • Low noise
  • Pump rotation, port orientation and cartridge kit are field changeable
  • Greater installation flexibility
  • Self-wear compensation
Mounting Flange Mount
Shaft Key 1/4 in
Cover End Flow @ RPM 5 gal/min @ 1200 rpm, 7.5 gal/min @ 1800 rpm
Port Type Flange
Port Orientation - Cover End Outlet 45° CCW from Inlet
Pressure Port Size, Cover End 3/4 in Code 61
Manufacturer Part No. 2520V12A5-1BB22R
Displacement Shaft End (cu in/revolution) 2.5
Spline Description N/A
Model No. 2520V12A5-1BB22R
Relief Valve Setting N/A
Shaft Type Straight w/ Key
Pilot Type Standard Pilot
Seal Material Buna-N
Major Diameter [Min] N/A
Shaft Seal Type Single Shaft Seal
Shaft End Flow @ RPM 12 gal/min @ 1200 rpm, 18 gal/min @ 1800 rpm
Displacement Cover End (cu in/revolution) 1.1
Port Orientation - Shaft End Outlet 90° CCW from Inlet
Minor Diameter [Min] N/A
Shaft Length 2.32 in
Pump Series 2520V
Rotation Right Hand (CW)
Minor Diameter N/A
Controlled Flow Rate N/A
Shaft Dia. 0.875 in
Major Diameter [Max] N/A
Minor Diameter [Max] N/A
Pressure Port Size, Shaft End 1 in Code 61
Port Size 2 1/2
Mounting Flange SAE B, 2 Bolt
Weight 45.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison