Skip to content Skip to navigation menu
Vickers Fixed Displacement Double Vane Pump

02-137209-4

Vickers Fixed Displacement Double Vane Pump
Item #102017560
  • Series 2520V Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 7/8" Shaft, Straight w/Key
  • 31.5 gpm @ 1,800 rpm
  • SAE B, 2 Bolt
  • Inlet Port is 2 1/2" Code 61
  • Shaft End Port: Outlet 90° CW from Inlet
  • Cover End Port: Outlet 135° CW from Inlet
+ Show More + Show Less
Vickers Fixed Displacement Double Vane Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 2520V Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 7/8" Shaft, Straight w/Key
  • 31.5 gpm @ 1,800 rpm
  • SAE B, 2 Bolt

description

  • Vickers 2520V Series pumps are double intravane pumps, which provide volumetric efficiencies of more than 90% and sound levels as low as 62 dB.

features

  • Greater installation flexibility
  • High operating pressure capabilities in compact package
  • Low noise
  • Pump rotation, port orientation and cartridge kit are field changeable
  • Self-wear compensation
  • performance does not degrade with use
Port Size 2 1/2
Minor Diameter N/A
Seal Material Buna-N
Major Diameter [Max] N/A
Relief Valve Setting N/A
Shaft Dia. 0.875 in
Model No. 2520V21A12-1DD22R
Mounting Flange Mount
Port Orientation - Cover End Outlet 135° CW from Inlet
Mounting Flange SAE B, 2 Bolt
Port Orientation - Shaft End Outlet 90° CW from Inlet
Shaft Seal Type Single Shaft Seal
Pressure Port Size, Cover End 3/4 in Code 61
Pilot Type Standard Pilot
Port Type Flange
Shaft Type Straight w/ Key
Shaft End Flow @ RPM 21 gal/min @ 1200 rpm, 31.5 gal/min @ 1800 rpm
Manufacturer Part No. 2520V21A12-1DD22R
Controlled Flow Rate N/A
Displacement Shaft End (cu in/revolution) 4.1
Shaft Length 2.32 in
Major Diameter [Min] N/A
Minor Diameter [Min] N/A
Displacement Cover End (cu in/revolution) 2.5
Minor Diameter [Max] N/A
Pressure Port Size, Shaft End 1 in Code 61
Shaft Key 1/4 in
Cover End Flow @ RPM 12 gal/min @ 1200 rpm, 18 gal/min @ 1800 rpm
Rotation Right Hand (CW)
Pump Series 2520V
Spline Description N/A
Weight 45.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison