Skip to content Skip to navigation menu
Vickers Fixed Displacement Double Vane Pump

02-137211-1

Vickers Fixed Displacement Double Vane Pump
Item #102016397
  • Series 2520V Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1.09" Shaft, 13 Tooth Splined
  • 31.5 gpm @ 1,800 rpm
  • SAE B, 2 Bolt
  • Inlet Port is 2 1/2" Code 61
  • Shaft End Port: Outlet Opposite Inlet
  • Cover End Port: Outlet 135° CCW from Inlet
+ Show More + Show Less
Vickers Fixed Displacement Double Vane Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 2520V Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1.09" Shaft, 13 Tooth Splined
  • 31.5 gpm @ 1,800 rpm
  • SAE B, 2 Bolt

description

  • Vickers 2520V Series pumps are double intravane pumps, which provide volumetric efficiencies of more than 90% and sound levels as low as 62 dB.

features

  • Greater installation flexibility
  • High operating pressure capabilities in compact package
  • Low noise
  • Pump rotation, port orientation and cartridge kit are field changeable
  • Self-wear compensation
  • performance does not degrade with use
Pump Series 2520V
Displacement Shaft End (cu in/revolution) 4.1
Mounting Flange Mount
Shaft Dia. 1.09 in
Port Size 2 1/2
Minor Diameter [Max] 0.734 in
Minor Diameter [Min] 0.723 in
Pilot Type Standard Pilot
Rotation Right Hand (CW)
Shaft Key N/A
Controlled Flow Rate N/A
Relief Valve Setting N/A
Port Orientation - Shaft End Outlet Opposite Inlet
Minor Diameter 0.7285 in
Port Type Flange
Port Orientation - Cover End Outlet 135° CCW from Inlet
Cover End Flow @ RPM 14 gal/min @ 1200 rpm, 21 gal/min @ 1800 rpm
Spline Description 16/32
Manufacturer Part No. 2520V21A14-11AA22R
Major Diameter [Max] 0.873 in
Pressure Port Size, Cover End 3/4 in Code 61
Displacement Cover End (cu in/revolution) 2.8
Major Diameter [Min] 0.872 in
Mounting Flange SAE B, 2 Bolt
Shaft Type 13 Tooth Splined
Pressure Port Size, Shaft End 1 in Code 61
Seal Material Buna-N
Shaft Seal Type Single Shaft Seal
Model No. 2520V21A14-11AA22R
Shaft Length 1 3/4 in
Shaft End Flow @ RPM 21 gal/min @ 1200 rpm, 31.5 gal/min @ 1800 rpm
Weight 45.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison