Skip to content Skip to navigation menu
Vickers by Danfoss02-137238-7

02-137238-7

Vickers Fixed Displacement Double Vane Pump
Item #102005648
  • Series 3520V Flange Mounted Tandem Vane Pump
  • Left Hand (CCW)
  • 1 1/4" Shaft, Straight w/Key
  • 37.5 gpm @ 1,800 rpm
  • SAE C, 2 Bolt
  • Inlet Port is 3" Code 61 Flange
  • Shaft End Port: Outlet Inline w/Inlet
  • Cover End Port: Outlet 45° CW from Inlet
+ Show More + Show Less
Vickers by Danfoss02-137238-7
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 3520V Flange Mounted Tandem Vane Pump
  • Left Hand (CCW)
  • 1 1/4" Shaft, Straight w/Key
  • 37.5 gpm @ 1,800 rpm
  • SAE C, 2 Bolt

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.

features

  • Double pump
  • Greater installation flexibility
  • High operating pressure capabilities in compact package
  • Low noise
  • Pump rotation, port orientation and cartridge kit are field changeable
  • Self-wear compensation
  • performance does not degrade with use
Shaft Seal Type Single Shaft Seal
Major Diameter [Max] N/A
Minor Diameter [Min] N/A
Displacement Shaft End (cu in/revolution) 4.9
Model No. 3520V25A8-1CC22L
Pressure Port Size, Shaft End 1 1/4 in Code 61
Rotation Left Hand (CCW)
Controlled Flow Rate N/A
Pressure Port Size, Cover End 3/4 in Code 61
Major Diameter [Min] N/A
Cover End Flow @ RPM 8 gal/min @ 1200 rpm, 12 gal/min @ 1800 rpm
Relief Valve Setting N/A
Displacement Cover End (cu in/revolution) 1.7
Spline Description N/A
Pump Series 3520V
Seal Material Buna-N
Shaft Type Straight w/ Key
Mounting Flange SAE C, 2 Bolt
Mounting Flange Mount
Port Orientation - Cover End Outlet 45° CW from Inlet
Port Orientation - Shaft End Outlet Inline w/Inlet
Shaft Dia. 1.25 in
Port Type Flange
Manufacturer Part No. 3520V25A8-1CC22L
Pilot Type Standard Pilot
Minor Diameter [Max] N/A
Port Size 3
Shaft Length 2.875 in
Shaft Key 5/16 in
Minor Diameter N/A
Shaft End Flow @ RPM 25 gal/min @ 1200 rpm, 37.5 gal/min @ 1800 rpm
Weight 75.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison