- Tandem Unit Vane Pumps - Fixed Displacement
- 3520V Pump Series
- Right Hand (CW) Rotation
| Vane Function Type | Motor |
| Displacement Shaft End (cu in/revolution) | 5.9 |
| Outlet Port Position [Rear] | 135° CW From Inlet Port |
| Configuration | Double |
| Pump Series | 3520V |
| Displacement Cover End (cu in/revolution) | 1.7 |
| Rotation | Right Hand (CW) |
| Shaft Seal Type | Single Shaft Seal |
| Design No. | 22 |
| Front Outlet Port Type | 4 Bolt Flange Per SAE J518C W/ English Threads |
| Weight | 0.0 LB |

