Skip to content Skip to navigation menu
Vickers by Danfoss02-137306-2

02-137306-2

Vickers Fixed Displacement Double Vane Pump
Item #102034375
  • Series 3525V Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/4" Shaft, Straight w/Key
  • 45 gpm @ 1,800 rpm
  • SAE C, 2 Bolt
  • Inlet Port is 3" Code 61 Flange
  • Shaft End Port: Outlet 90° CCW from Inlet
  • Cover End Port: Outlet 45° CCW from Inlet
+ Show More + Show Less
Vickers by Danfoss02-137306-2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 3525V Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/4" Shaft, Straight w/Key
  • 45 gpm @ 1,800 rpm
  • SAE C, 2 Bolt

features

  • Double pump
  • Greater installation flexibility
  • High operating pressure capabilities in compact package
  • Low noise
  • Pump rotation, port orientation and cartridge kit are field changeable
  • Self-wear compensation
  • performance does not degrade with use
Seal Material Buna-N
Displacement Shaft End (cu in/revolution) 5.9
Manufacturer Part No. 3525V30A14-1BB22R
Displacement Cover End (cu in/revolution) 2.8
Mounting Flange SAE C, 2 Bolt
Pilot Type Standard Pilot
Shaft Dia. 1.25 in
Port Size 3
Pump Series 3525V
Port Orientation - Cover End Outlet 45° CCW from Inlet
Major Diameter [Max] N/A
Minor Diameter N/A
Port Orientation - Shaft End Outlet 90° CCW from Inlet
Mounting Flange Mount
Shaft Type Straight w/ Key
Relief Valve Setting N/A
Pressure Port Size, Cover End 1 in Code 61
Shaft Key 5/16 in
Port Type Flange
Minor Diameter [Min] N/A
Pressure Port Size, Shaft End 1 1/4 in Code 61
Shaft Length 2 7/8 in
Minor Diameter [Max] N/A
Shaft Seal Type Single Shaft Seal
Cover End Flow @ RPM 14 gal/min @ 1200 rpm, 21 gal/min @ 1800 rpm
Spline Description N/A
Shaft End Flow @ RPM 30 gal/min @ 1200 rpm, 45 gal/min @ 1800 rpm
Rotation Right Hand (CW)
Model No. 3525V30A14-1BB22R
Major Diameter [Min] N/A
Controlled Flow Rate N/A
Weight 76.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison