Skip to content Skip to navigation menu
Vickers by Danfoss02-137366-Q

02-137366-Q

Vickers Fixed Displacement Double Vane Pump
Item #102034736
  • Series 4520V Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/2" Shaft, Straight w/Key
  • 63 gpm @ 1,800 rpm
  • SAE C, 2 Bolt
  • Inlet Port is 3 1/2" Code 61
  • Shaft End Port: Outlet Inline w/Inlet
  • Cover End Port: Outlet 135° CW from Inlet
+ Show More + Show Less
Vickers by Danfoss02-137366-Q
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 4520V Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/2" Shaft, Straight w/Key
  • 63 gpm @ 1,800 rpm
  • SAE C, 2 Bolt

features

  • performance does not degrade with use
  • Greater installation flexibility
  • High operating pressure capabilities in compact package
  • Low noise
  • Pump rotation, port orientation and cartridge kit are field changeable
  • Self-wear compensation
Pump Series 4520V
Pressure Port Size, Shaft End 1 1/2 in Code 61
Relief Valve Setting N/A
Major Diameter [Min] N/A
Port Orientation - Cover End Outlet 135° CW from Inlet
Controlled Flow Rate N/A
Manufacturer Part No. 4520V42A8-86CD22R
Port Orientation - Shaft End Outlet Inline w/Inlet
Pressure Port Size, Cover End 3/4 in Code 61
Shaft Seal Type Single Shaft Seal
Displacement Shaft End (cu in/revolution) 8.4
Seal Material Buna-N
Shaft Length 3.4375 in
Mounting Flange SAE C, 2 Bolt
Minor Diameter N/A
Shaft Key 3/8 in
Displacement Cover End (cu in/revolution) 1.7
Mounting Flange Mount
Cover End Flow @ RPM 8 gal/min @ 1200 rpm, 12 gal/min @ 1800 rpm
Port Type Flange
Minor Diameter [Max] N/A
Port Size 3 1/2
Shaft Type Straight w/ Key
Major Diameter [Max] N/A
Minor Diameter [Min] N/A
Model No. 4520V42A8-86CD22R
Spline Description N/A
Shaft End Flow @ RPM 42 gal/min @ 1200 rpm, 63 gal/min @ 1800 rpm
Rotation Right Hand (CW)
Pilot Type Standard Pilot
Shaft Dia. 1.5 in
Weight 95.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison