Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
features
Greater installation flexibility
High operating pressure capabilities in compact package
Low noise
Pump rotation, port orientation and cartridge kit are field changeable
Self-wear compensation
performance does not degrade with use
Shaft Dia.
1.25 in
Major Diameter [Max]
N/A
Seal Material
Buna-N
Minor Diameter [Min]
N/A
Displacement Shaft End (cu in/revolution)
8.4
Model No.
4520V-42A12-1CC22R
Cover End Flow @ RPM
12 gal/min @ 1200 rpm, 18 gal/min @ 1800 rpm
Shaft Key
5/16 in
Shaft Type
Straight w/ Key
Spline Description
N/A
Manufacturer Part No.
4520V-42A12-1CC22R
Controlled Flow Rate
N/A
Mounting
Flange Mount
Displacement Cover End (cu in/revolution)
2.5
Pressure Port Size, Shaft End
1 1/2 in Code 61
Shaft Seal Type
Single Shaft Seal
Port Orientation - Shaft End
Outlet Inline w/Inlet
Port Type
Flange
Rotation
Right Hand (CW)
Mounting Flange
SAE C, 2 Bolt
Shaft End Flow @ RPM
42 gal/min @ 1200 rpm, 63 gal/min @ 1800 rpm
Shaft End Cartridge Kit
02-102572
Minor Diameter [Max]
N/A
Pressure Port Size, Cover End
3/4 in Code 61
Port Size
3 1/2
Minor Diameter
N/A
Port Orientation - Cover End
Outlet 45° CW from Inlet
Shaft Length
2 7/16 in
Pilot Type
Standard Pilot
Cover End Cartridge Kit
02-102510
Relief Valve Setting
N/A
Pump Series
4520V
Major Diameter [Min]
N/A
Weight
96.0 LB
Build To Order
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back