Skip to content Skip to navigation menu
Vickers Fixed Displacement Double Vane Pump

02-137401-W

Vickers Fixed Displacement Double Vane Pump
Item #102005418
  • Series 4520V Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/2" Shaft, Straight w/Key
  • 90 gpm @ 1,800 rpm
  • SAE C, 2 Bolt
  • Inlet Port is 3 1/2" Code 61
  • Shaft End Port: Outlet 90° CW from Inlet
  • Cover End Port: Outlet 45° CW from Inlet
+ Show More + Show Less
Vickers Fixed Displacement Double Vane Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 4520V Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/2" Shaft, Straight w/Key
  • 90 gpm @ 1,800 rpm
  • SAE C, 2 Bolt

features

  • Greater installation flexibility
  • High operating pressure capabilities in compact package
  • Low noise
  • Pump rotation, port orientation and cartridge kit are field changeable
  • Self-wear compensation
  • performance does not degrade with use
Shaft Type Straight w/ Key
Pressure Port Size, Shaft End 1 1/2 in Code 61
Port Size 3 1/2
Pump Series 4520V
Seal Material Buna-N
Shaft Key 3/8 in
Minor Diameter [Min] N/A
Minor Diameter [Max] N/A
Model No. 4520V60A14-86DC22R
Manufacturer Part No. 4520V60A14-86DC22R
Shaft Seal Type Single Shaft Seal
Minor Diameter N/A
Displacement Shaft End (cu in/revolution) 11.8
Major Diameter [Max] N/A
Port Type Flange
Rotation Right Hand (CW)
Cover End Flow @ RPM 14 gal/min @ 1200 rpm, 21 gal/min @ 1800 rpm
Displacement Cover End (cu in/revolution) 2.8
Shaft End Flow @ RPM 60 gal/min @ 1200 rpm, 90 gal/min @ 1800 rpm
Shaft Dia. 1.5 in
Major Diameter [Min] N/A
Mounting Flange SAE C, 2 Bolt
Controlled Flow Rate N/A
Pilot Type Standard Pilot
Relief Valve Setting N/A
Pressure Port Size, Cover End 3/4 in Code 61
Mounting Flange Mount
Port Orientation - Cover End Outlet 45° CW from Inlet
Port Orientation - Shaft End Outlet 90° CW from Inlet
Shaft Length 3 7/16 in
Spline Description N/A
Weight 95.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison