Skip to content Skip to navigation menu
Vickers by Danfoss02-138000

02-138000

Vickers D07 Solenoid Valve
Item #105551280
  • Solenoid Actuated Valve
  • Pilot Operated Operation
  • D07 NFPA Size
  • Spring Centered Function
Vickers by Danfoss02-138000
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Actuated Valve
  • Pilot Operated Operation
  • D07 NFPA Size
  • Spring Centered Function
Actuation Identification Solenoid A, Solenoid B
Manual Override Plain Override
Leakage Standard Performance
Pilot/Drain External Pilot/External Drain
Spool Spring Arrangement Code C
Voltage & Frequency 24 VDC
No. of Stages Two Stage
Watt Rating 30 W
Actuator Type Solenoid
Model No. DG5V 7 6C E M U H5 40
Indicator Lights No
Mounting Subplate/Manifold Mount
Pressure [Max] 5000 psi
Operation Pilot Operated
Temperature Range [Max] 158 °F
Seal Material Buna-N
AC/DC DC
Rated Flow [Max] 95 gal/min
Function Spring Centered
Body Material Ductile Iron
Coil Type ISO 4400
Fluid Cleanliness 19/17/14 micron
NFPA Size D07
Temperature Range [Min] -4 °F
Compatible Fluids Petroleum Oil
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison