Skip to content Skip to navigation menu
Vickers by Danfoss02-138537

02-138537

Vickers D03 Solenoid Valve
Item #101991266
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D03 NFPA Size
  • Single Solenoid
  • 2-Position Spring Offset, End to Center Function
Vickers by Danfoss02-138537
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D03 NFPA Size
  • Single Solenoid
  • 2-Position Spring Offset, End to Center Function

description

  • These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.

features

  • Efficient control of greater hydraulic powers without increasing solenoid power consumption
  • Multi-fluid capability without the need to change seals
  • Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
  • Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
  • Up to 10.5 gpm at 5,000 psi
  • Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Coil Type Flying Leads, 1/2 in NPT Thread Wiring Housing
Seal Material Buna-N
Model No. DG4V 3S 6B M FPA3WL B5 60
Leakage Standard Performance
AC/DC AC
Surge Suppressor/Damper Code None
Housing Code W
Coil Type Code F
Port Restrictor Plugs None
Overrides No Overrides
Port T Pressure Rating 1500 psi
Solenoid Indicator Lights Code L
Coil Rating Code B
Temperature Range [Min] -4 °F
Temperature Range [Max] 158 °F
Performance Standard Performance
Manual Override Option Code None
Indicator Lights Yes
Pressure Port Check Valve Pressure N/A
Design No. 60
Port Restrictor Plug Code None
Body Material Gray Iron
Tank Port Rating 1450
Voltage & Frequency 110/120 VAC - 50/60 Hz
Mounting Subplate/Manifold Mount
Port T Code 5
Spool Spring Arrangement Code B
Solenoid Energization Code None
Function Code 6
Compatible Fluids Petroleum Oil
Pressure [Max] 5000 psi
Solenoid Single
Reducer Module No
Electrical Connector Code PA3
Operation Solenoid Operated
Response Time 18 to 32 ms
Crossover P Blocked, A or B to T
Fluid Cleanliness 19/17/14 micron
Electrical Options None
Actuator Type Solenoid
Rated Flow [Max] 10 gal/min
Spool Shift Timing N/A
Valve Type Standard-Duty
Pilot Valve Type N/A
Spool Code 6
EN Code None
Function 2-Position Spring Offset, End to Center
Surge Suppressor/Damper None
NFPA Size D03
Response Type Standard Response
Center Position P Blocked, A & B to T
Cycle Rate [Max] N/A
Pilot/Drain None
Solenoid Code B
Mechanical Options None
Electrical Connection Three Pin Connector
No. of Stages Single Stage
Spool Indicator Switch Code None
Actuation Identification Solenoid B
Manual Override Plain Override
Weight 5.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison