Skip to content Skip to navigation menu
Vickers by Danfoss02-139074

02-139074

Vickers D03 Solenoid Valve
Item #101995132
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D03 NFPA Size
  • Double Solenoid
  • 3-Position Detented Function
Vickers by Danfoss02-139074
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D03 NFPA Size
  • Double Solenoid
  • 3-Position Detented Function

description

  • These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.

features

  • Efficient control of greater hydraulic powers without increasing solenoid power consumption
  • Multi-fluid capability without the need to change seals
  • Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
  • Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
  • Up to 21 gpm at 5,000 psi
  • Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Pressure [Max] 5000 psi
Function Code 2
Spool Shift Timing N/A
Overrides No Overrides
Cycle Rate [Max] N/A
Actuation Identification Solenoid A, Solenoid B
Center Position All Ports Blocked
Surge Suppressor/Damper None
EN Code None
Pilot/Drain None
Design No. 60
No. of Stages Single Stage
Housing Code None
Solenoid Double
Leakage Standard Performance
Function 3-Position Detented
Voltage & Frequency 24 VDC
Manual Override Option Code H
Electrical Connection DIN 43650
Body Material Gray Iron
Compatible Fluids Petroleum Oil
Port T Pressure Rating 3000 psi
Coil Rating Code H
Temperature Range [Min] -4 °F
Surge Suppressor/Damper Code None
Actuator Type Solenoid
Pilot Valve Type N/A
Reducer Module No
Spool Indicator Switch Code None
Valve Type High-Performance
Tank Port Rating 3046
Port T Code 7
Watt Rating 30 W
Mounting Subplate/Manifold Mount
Rated Flow [Max] 20 gal/min
Performance High Performance
Solenoid Code H
Electrical Options None
Coil Type ISO 4400
Port Restrictor Plug Code None
Indicator Lights No
Mechanical Options None
Solenoid Indicator Lights Code None
Crossover All Ports Blocked
Coil Type Code U
Electrical Connector Code None
Operation Solenoid Operated
Response Type Standard Response
Manual Override Plain Override
Port Restrictor Plugs None
Solenoid Energization Code None
AC/DC DC
Pressure Port Check Valve Pressure N/A
Model No. DG4V 3 2N H M U H7 60
Temperature Range [Max] 158 °F
Response Time 28 to 45 ms
Seal Material Buna-N
Fluid Cleanliness 19/17/14 micron
Spool Spring Arrangement Code N
NFPA Size D03
Spool Code 2
Weight 5.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison