- Pressure Control Valve
- Counterbalance Valve Type
- Proportional Actuation Option
- 290 to 3625 psi Pressure Adjustment Range
- Screw Adjustment Type
description
- Single-stage valves operate by the application of pressure on the end of the valve spool, acting against a spring which is loaded by means of the manual adjustment mechanism.In counterbalance valves, the spool is offset by the spring in such a way that flow cannot pass through the valve.
| Operating Pressure [Max] | 4500 psi |
| Adjustment | Yes |
| Pressure Adjustment Range (psi) | 290 to 3,625 |
| Actuation Option | Proportional |
| Gauge Port Thread Type | SAE |
| No. of Stages | Single Stage |
| Gage Port | SAE-4 |
| Design No. | 40 |
| Pressure Adjustment Range, Dual (psi) | N/A |
| Adjustment Type, Dual | N/A |
| Body Material | Cast Iron |
| Performance | Standard Performance |
| Family Name | Vickers D03 SystemStak™ Valves |
| Pressure [Max] | 4500 psi |
| Counterbalance Type | Single |
| Seal Material | Buna-N |
| Model No. | DGMR-3-TA-FW-S-40 |
| Flow [Max] | 16 gal/min |
| External Drain | No |
| Manufacturer Part No. | DGMR-3-TA-FW-S-40 |
| Valve Type | Counterbalance Valve "A" Port Pilot |
| Adjustment Type | Screw |
| Port Control | Counterbalance in T Port, Piloted from A Port |
| Port Control, Dual | N/A |
| Interface | D03 |
| Pilot Ratio | N/A |
| Weight | 2.6 LB |

